




€1,149.20/ pieceexcl. VAT
€1,390.53incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MOBREY |
Series | S195 |
Type | 8315 |
Model | Float switch |
Mounting | Horizontal and vertical |
Process connection | Flange |
Size process connection | Square A |
Max. operating pressure | 18 bar |
Float diameter | 65 mm |
Contact type | 1 x NO en 1 x NC |
Contact version | Silver |
Switching power | 440V / 5A / 2000VA AC - 240V / 1A / 35W DC inductive - 240V / 1A / 35W DC resistive |
Adjustable differential gap | Yes |
Shaft length | 750 mm |
Housing material | Aluminum bronze |
Material wet portion housing | Aluminum bronze |
Float material | Stainless steel 316 |
Material cover | Brass |
Material of connection | Aluminum bronze |
Cable material | CSP |
Cable length | 3 m |
With sleeve | No |
Level of protection (IP value) | IP68 |
Ambient temperature | from -30 to 70 °C |
Explosion-proof | No |