MOBREY

MOBREY Float switch Type 8320 series S257DA aluminium float stainless steel type F106 1 x NO 1 x NC EEx-d Class 150 4"

  • ERIKS:12036197
Image 1
Image 2
Image 1
Image 2
Save to list

€1,966.90/ pieceexcl. VAT

€2,379.95incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOBREY
Series
S257DA
Type
8320
Model
Horizontal float switch
Mounting
Horizontal
Process connection
Flange
Size process connection
4" (100)
Standard connection
ASME
Pressure rating flange
Class 150
Max. operating pressure
20 bar
Min. specific density of liquid
510 kg/m³
Float diameter
65 mm
Contact type
1 x NO en 1 x NC
Contact version
Silver
Switching power
440V / 5A / 2000VA AC - 240V / 1A / 35W DC inductive - 240V / 1A / 35W DC resistive
Adjustable differential gap
No
Switching differential
13 mm
Housing material
Aluminium alloy
Material wet portion housing
Stainless steel 316
Float material
Stainless steel 316
Material cover
Aluminium alloy
Material of connection
Stainless steel 430
With sleeve
No
Level of protection (IP value)
IP66
Ambient temperature
from -20 to 60 °C
Explosion-proof
Yes
Ex-class
II 1/2G Ex db IIC T6…T1 Ga/Gb
ATEX Zone
Zone 0 / 1