MITUTOYO

MITUTOYO Vernier Depth Gauge Hook Type 300mm - artnr. 527-403

  • ERIKS:23141463
  • Manufacturer:4946368108896
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Vernier Depth Gauge Hook Type
Series 527
This hook type vernier depth gauge offers you the following benefits:
  • The end of the beam is hook-shaped so you can take depth and thickness measurements of a projected portion or lip in a hole, as well as standard depth measurements.
  • Its base and measuring faces are hardened and micro-lapped for robustness.
  • Fine adjustment models are available.
Save to list

€270.75/ pieceexcl. VAT

€327.61incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 300 mm