




€164.35/ pieceexcl. VAT
€198.86incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MITUTOYO |
Measuring range | from 0 to 200 mm |
Digital indication | No |
Depth dimension | No |
Data-exchange | No |
Model | Metric |
Shock-proof | No |