MITUTOYO

MITUTOYO Vernier Depth Gauge 150mm - artnr. 527-101

  • ERIKS:23141471
  • Manufacturer:4946368108575
Image 1
Image 2
Image 1
Image 2
Vernier Depth Gauge
Series 527
A Mitutoyo vernier depth gauge with a 100mm base and fine adjustment. Hardened stainless steel construction with easy-to-read, satin-chromed scales.
Save to list

€173.85/ pieceexcl. VAT

€210.36incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 150 mm
Digital indication
No
Depth dimension
No
Data-exchange
No
Model
Metric
Shock-proof
No