MITUTOYO

MITUTOYO Vernier Depth Gauge 1000mm - artnr. 527-105

  • ERIKS:23141474
  • Manufacturer:4946368108612
Image 1
Image 2
Image 1
Image 2
Vernier Depth Gauge
Series 527
A Mitutoyo vernier depth gauge with a 100mm base and fine adjustment. Hardened stainless steel construction with easy-to-read, satin-chromed scales.
Save to list

€920.55/ pieceexcl. VAT

€1,113.87incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 1000 mm
Digital indication
No
Depth dimension
No
Data-exchange
No
Model
Metric
Shock-proof
No