MITUTOYO

MITUTOYO Vernier caliper with vernier scale 300 mm 530-115

  • ERIKS:23141238
  • Manufacturer:4946368110196
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Vernier CaliperSeries 530This is a standard type of vernier caliper that offers you the following benefits:<ul><li>Main scale and vernier scale satin chrome finish gives you high readability.</li><li>Raised sliding surfaces.</li></ul>
Save to list

€219.45/ pieceexcl. VAT

€265.53incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 300 mm
Digital indication
No
Depth dimension
Yes
Data-exchange
No
Model
Metric/inch
Shock-proof
No