






€49.00/ pieceexcl. VAT
€59.29incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MITUTOYO |
Measuring range | from 0 to 150 mm |
Digital indication | No |
Depth dimension | Yes |
Data-exchange | No |
Model | Metric/inch |
Shock-proof | No |