MITUTOYO

MITUTOYO Vernier Caliper with fine adjustment 180mm - artnr. 532-120

  • ERIKS:23141312
  • Manufacturer:4946368110691
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Vernier Caliper, Fine Adjustment
Series 532
A Mitutoyo dual-scale vernier caliper equipped with a fine-adjustment wheel and standard outside and inside jaws. Hardened stainless steel construction with easy-to-read, satin-chromed scales.
Save to list

€138.70/ pieceexcl. VAT

€167.83incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 180 mm
Digital indication
No
Depth dimension
Yes
Data-exchange
No
Model
Metric/inch
Shock-proof
No