MITUTOYO

MITUTOYO Vernier Caliper 200mm - artnr. 530-118

  • ERIKS:23141278
  • Manufacturer:4946368110219
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Vernier CaliperSeries 530A Mitutoyo dual-scale, high accuracy/resolution vernier caliper equipped with standard outside and inside jaws. Hardened stainless steel construction with easy-to-read, satin-chromed scales.
Save to list

€99.75/ pieceexcl. VAT

€120.70incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 200 mm
Digital indication
No
Depth dimension
Yes
Data-exchange
No
Model
Metric/inch
Shock-proof
No