MITUTOYO

MITUTOYO Tastpunt lengte 25mm 101388

  • ERIKS:23141856
  • Manufacturer:4946368809373
Image 1
Image 2
Image 1
Image 2
Contact Element Shell, M2,5x0,45Contact Points with Radius
Save to list

€67.45/ pieceexcl. VAT

€81.61incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 400 to 425 mm
Digital indication
No
Depth dimension
No
Data-exchange
No
Model
Metric
Shock-proof
No