MITUTOYO

MITUTOYO Tasterlichter 30cm 21JZA301

  • ERIKS:14845271
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Spindle Lifting Cable with Auto Stop
Spindle lifting cable with auto-stop function, 300 mm length
for all digital indicators except ID-N and ID-B,
except all dial indicators with range >10 mm (1/2")
except 2048A(B)-10, 2046A(B)-80, 1911A(B)-10, 1913(B)-10, 1921A(B)-10, 1923A(B)-10, 1925A(B)-10,
except back plunger dial indicator and waterproof dial indicator,
except 2971AB, 2972AB, 2973AB, 2976AB, 2977AB, 2978AB
Save to list

€83.80/ pieceexcl. VAT

€101.40incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO