MITUTOYO

MITUTOYO Steel Square 90° 200x130mm - artnr. 916-324

  • ERIKS:23584820
  • Manufacturer:4055086000709
Image 1
Try Square with Shoulders, DIN 875Series 916This 90° Steel Square offers you the following benefits:<ul><li>Three types of square are available.</li><li>It is hardened, and has precision ground edges.</li></ul>
Save to list

€106.40/ pieceexcl. VAT

€128.74incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Length long shank
200 mm
Leg length
130 mm