MITUTOYO

MITUTOYO Steel Square 90° 150x100mm - artnr. 916-224

  • ERIKS:23584783
  • Manufacturer:4055086001324
Image 1
Try Square, DIN 875Series 916This 90° Steel Square offers you the following benefits:<ul><li>Three types of square are available.</li><li>It is hardened, and has precision ground edges.</li></ul>
Save to list

€57.00/ pieceexcl. VAT

€68.97incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Length long shank
150 mm
Leg length
100 mm