MITUTOYO

MITUTOYO Steel Individual Metric Gauge Blocks 1,6mm - artnr. 611516-031

  • ERIKS:23145341
  • Manufacturer:4946368237794
Image 1
Gauge Block, Metric, Inspection Cert.
Grade 1 with Inspection Certificate

This Grade 1 Gauge Block with Inspection Certificate offers you the following benefits:

  • Outstanding dimensional stability: Mitutoyo steel gauge blocks are made exclusively from artificially aged material.
  • High gauge reliability: The gauge blocks can be used as a standard for a long time due to their high dimensional stability.
  • The maximum permitted length changes to gauge blocks over a year are defined in EN ISO 3650. Mitutoyo high-quality gauge blocks easily meet these and all other requirements.
  • Steel gauge blocks are excellent for use as a standard because of the low measurement uncertainty that can be achieved when using them.
  • Mitutoyo steel gauge blocks have top-quality surfaces, guaranteeing high wringing force.
Save to list

€24.04/ pieceexcl. VAT

€29.09incl. VAT

Estimated delivery date - 24/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO