MITUTOYO

MITUTOYO Steel adjustment ring 25 mm 177-139

  • ERIKS:14574311
  • Manufacturer:4946368038377
Image 1
Image 2
Image 1
Image 2
Setting Ring 25mm
Series 177 - Metric Type
A Mitutoyo steel calibration artefact for quick and accurate setting of dial bore gauges, Holtest gauges, and inside micrometers. The actual calibration value for the diameter is marked on each ring.
Save to list

€147.25/ pieceexcl. VAT

€178.17incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO