MITUTOYO

MITUTOYO Snap Gauge 50-75mm - artnr. 523-143

  • ERIKS:11868581
  • Manufacturer:4946368401799
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Snap Meter for Mass-Produced Parts
Series 523
This Snap Gauge designed to mount an indicator to suit the measurement application, and offers the following benefits:
  • It‘s ideal for rapidly inspecting workpieces, especially cylindrical, in batch or mass production situations, when you need an indication of where a measurement falls within the tolerance band.
  • You can set it with external length standards such as block gauges.
  • Easy-to-operate retracting button.
Save to list

€736.25/ pieceexcl. VAT

€890.86incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 50 to 75 mm
Digital indication
No
Depth dimension
No
Data-exchange
No
Model
Metric
Shock-proof
No