MITUTOYO

MITUTOYO Outside Micrometer - artnr. 102-302

  • ERIKS:23142370
  • Manufacturer:4946368385631
Image 1
Image 2
Image 1
Image 2
Outside Micrometer with Heat Ins. Plate
Series 102
A Mitutoyo basic, cost effective, non-digital micrometer. Cutaway frame behind anvil helps measurement in confined spaces. The highly stable frame incorporates a heat shield to preserve accuracy over extended measuring sessions. A ratchet stop guarantees repeatable measurement.
Save to list

€101.00/ pieceexcl. VAT

€122.21incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 25 to 50 mm
Digital indication
No
Depth dimension
No
Data-exchange
No
Model
Metric
Shock-proof
No