MITUTOYO

MITUTOYO Offset Caliper 300mm - artnr. 536-103

  • ERIKS:23141333
  • Manufacturer:4946368111049
Image 1
Image 2
Image 1
Image 2
Vernier Offset Caliper
Series 536
Caliper with adjustable measuring jaw and depth gauge
Save to list

€508.25/ pieceexcl. VAT

€614.98incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 300 mm
Digital indication
No
Depth dimension
Yes
Data-exchange
No
Model
Metric
Shock-proof
No