MITUTOYO

MITUTOYO Offset Caliper 200mm - artnr. 536-102

  • ERIKS:23141332
  • Manufacturer:4946368111032
Image 1
Image 2
Image 1
Image 2
Vernier Offset Caliper
Series 536
Caliper with adjustable measuring jaw and depth gauge
Save to list

€380.00/ pieceexcl. VAT

€459.80incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 200 mm
Digital indication
No
Depth dimension
Yes
Data-exchange
No
Model
Metric
Shock-proof
No