MITUTOYO

MITUTOYO Micrometer Heads with spindle lock 0-13mm - artnr. 148-506

  • ERIKS:23142199
  • Manufacturer:4946368021300
Image 1
Micrometer Head Zero AdjustableSeries 148 - Standard type, small size with zero-adjustable thimble.These are a standard type of small size micrometer heads with a zero-adjustable thimble.<br />They offer the following benefits:<ul><li>You can make a zero-setting at any position by loosening the setscrew in the thimble.</li></ul>
Save to list

€93.10/ pieceexcl. VAT

€112.65incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 13 mm
Digital indication
No
Depth dimension
No
Data-exchange
No
Model
Metric
Shock-proof
No