MITUTOYO

MITUTOYO Micrometer Heads with spindle lock 0-13mm - artnr. 148-503

  • ERIKS:23142197
  • Manufacturer:4946368021270
Image 1
Micrometer Head Zero Adjustable ThimbleSeries 148 - Standard type, small size with zero-adjustable thimble.A small, standard, zero-adjustable non-digital Mitutoyo micrometer head with plain <dia>9.5mm stem and flat spindle tip.</dia>
Save to list

€87.40/ pieceexcl. VAT

€105.75incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 13 mm
Digital indication
No
Depth dimension
No
Data-exchange
No
Model
Metric
Shock-proof
No