MITUTOYO

MITUTOYO Micrometer 293-257-30 MDC-300MX Digimatic

  • ERIKS:13037252
  • Manufacturer:4946368695495
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Digital Micrometer IP65
Series 293 - Individual Range with Data Output
This IP65 micrometer offers outstanding accuracy, with data output, is highly robust and offers the following benefits:
  • Oil-resistant material used for all plastic parts
  • Extraordinary battery life of 2,4 years
  • Excellent resistance against water and dust enables this micrometer to be used in machining situations that include splashing coolant fluid.
Save to list

€831.25/ pieceexcl. VAT

€1,005.81incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 275 to 300 mm
Digital indication
Yes
Depth dimension
No