MITUTOYO

MITUTOYO Metric Vernier Caliper with Nib Style and Standard jaws 750mm - artnr. 533-405

  • ERIKS:23141315
  • Manufacturer:4946368110769
Image 1
Image 2
Image 1
Image 2
Vernier Caliper, Standard Jaws Nib Style
Series 533
These vernier calipers with nib style and standard jaws let you take easy, metric measurements They offer you the following benefits:
  • You can read inside and outside measurements directly from the upper and lower vernier scales.
  • Main scale and vernier scale satin chrome finish gives you high readability.
Save to list

€1,012.70/ pieceexcl. VAT

€1,225.37incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 750 mm
Digital indication
No
Depth dimension
No
Data-exchange
No
Model
Metric
Shock-proof
No