MITUTOYO

MITUTOYO Metric/Inch Vernier Caliper with Long Jaws 750mm - artnr. 534-115

  • ERIKS:23141329
  • Manufacturer:4946368110950
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Vernier Caliper, Long Jaw, Fine Adjust.
Series 534
These vernier calipers with long jaws come with or without fine adjustment and let you measure hard-to-reach features.
They offer you the following benefits:
  • Long jaws enable you to measure hard-to-reach workpiece features.
  • The top offset vernier scale allows you to directly read the inside dimensions without having to add the jaw blade width.
Save to list

€1,098.20/ pieceexcl. VAT

€1,328.82incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 750 mm
Digital indication
No
Depth dimension
No
Data-exchange
No
Model
Metric
Shock-proof
No