MITUTOYO

MITUTOYO Metric/Inch Vernier Caliper with Long Jaws 500mm - artnr. 534-106

  • ERIKS:23141325
  • Manufacturer:4946368110882
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Vernier Caliper, Long Jaw, Fine Adjust.
Series 534
A Mitutoyo dual-scale vernier caliper equipped with special long, nib-style jaws. Hardened stainless steel construction with easy-to-read, satin-chromed scales.
Save to list

€853.10/ pieceexcl. VAT

€1,032.25incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 500 mm
Digital indication
No
Depth dimension
No
Data-exchange
No
Model
Metric/inch
Shock-proof
No