MITUTOYO

MITUTOYO Metric/Inch Vernier Caliper with Long Jaws 300mm - artnr. 534-105

  • ERIKS:23141324
  • Manufacturer:4946368110875
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Vernier Caliper, Long Jaw, Fine Adjust.
Series 534
A Mitutoyo dual-scale vernier caliper equipped with special long, nib-style jaws. Hardened stainless steel construction with easy-to-read, satin-chromed scales
Save to list

€362.90/ pieceexcl. VAT

€439.11incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 300 mm
Digital indication
No
Depth dimension
No
Data-exchange
No
Model
Metric/inch
Shock-proof
No