MITUTOYO

MITUTOYO Meetklok met opspandoorn 2118A-10

  • ERIKS:14524112
  • Manufacturer:4946368842073
Image 1
Image 2
Image 1
Image 2
Dial Gauge, Lug Back, ISO Type
Series 2
Standard Type, 2 and 5 mm Range, 0,001 / 0,005 mm Graduation

This is a standard dial indicator. It offers you the following benefits:
  • Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.
  • No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration.
Save to list

€163.00/ pieceexcl. VAT

€197.23incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO