MITUTOYO

MITUTOYO Meetklok 5mm 0,001mm 2119A-10

  • ERIKS:14531174
  • Manufacturer:4946368842097
Image 1
Dial Gauge, Lug Back, ISO Type
Series 2
Standard Type, 2 and 5 mm Range, 0,001 / 0,005 mm Graduation

This is a standard dial indicator. It offers you the following benefits:
  • Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.
  • No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration.
Save to list

€145.35/ pieceexcl. VAT

€175.87incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO