MITUTOYO

MITUTOYO Meetklok 20mm/0,01mm 2050A

  • ERIKS:14256622
  • Manufacturer:4946368842271
Image 1
Image 2
Image 1
Image 2
Dial Gauge, Lug Back, ISO Type
Series 2
Standard Type, 20 mm Range, 0,01 mm Graduation

This is a standard dial indicator. It offers you the following benefits:
  • Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.
  • No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration.
Save to list

€115.00/ pieceexcl. VAT

€139.15incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO