MITUTOYO

MITUTOYO Meetklok 2046ab 10mm 0,01mm

  • ERIKS:14375545
  • Manufacturer:4946368841922
Image 1
Dial Gauge, Flat Back, ISO Type
Series 2
Standard Type, 10 mm Range, 0,01 mm Graduation

This is a standard dial indicator. It offers you the following benefits:
  • Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.
  • No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
Save to list

€47.50/ pieceexcl. VAT

€57.48incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO