MITUTOYO

MITUTOYO Magnetic stand with fine adjustment 7015-10

  • ERIKS:14377666
  • Manufacturer:4946368850603
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Magnetic Stand with Fine Adjustment
Series 7
  • V-block base type.
Save to list

€108.30/ pieceexcl. VAT

€131.04incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Clamping force
600 N
Clamping neck diameter
9.53 mm
Total height
232 mm
Weight
1.37 kg