MITUTOYO

MITUTOYO Magnetic Stand 250mm - artnr. 7012-10

  • ERIKS:23143794
Image 1
Magnetic Stand with Flexible ArmSeries 7A magnetic Mitutoyo stand that uses a switchable permanent magnet for convenient mounting onto flat iron or steel surfaces. The arm can be mechanically locked in any position using the knob on the upright. Useful for holding dial indicators or dial test indicators during alignment operations.
Save to list

€211.00/ pieceexcl. VAT

€255.31incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Height
393 mm
Pivoting range
250 mm
Clamping force
750 N