MITUTOYO

MITUTOYO HOLTEST Bore Micrometer 50-100mm - artnr. 368-914

  • ERIKS:23143214
  • Manufacturer:4946368517605
Image 1
Image 2
Image 1
Image 2
3-Point Internal Micrometer Holtest Set
Series 368
This is a set of three-point and two-point internal micrometers that offers you the following benefits:
  • Complete unit set.
  • Carbide measuring surface (2-6 mm range).
  • Titanium-coated measuring pins (>6 mm range) give you excellent durability and impact resistance.
  • Delivered with setting rings and extension rod (>6 mm range).
Save to list

€2,715.10/ pieceexcl. VAT

€3,285.27incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 50 to 100 mm
Digital indication
No
Depth dimension
No
Data-exchange
No
Model
Metric
Shock-proof
No
Alternatives
Product Image

FORMAT Three-point INT.MICR.Set 50-100mm

  • Eriks:23421320
  • Manufacturer:4317784136983

€2,537.82/ pieceexcl. VAT

€3,070.76incl. VAT

Estimated delivery date - 13/11/2026