MITUTOYO

MITUTOYO HOLTEST Bore Micrometer 3-6mm - artnr. 368-907

  • ERIKS:23143473
  • Manufacturer:4946368082035
Image 1
2-Point Internal Micrometer Holtest Set
Series 368
This is a set of three-point and two-point internal micrometers that offers you the following benefits:
  • Complete unit set.
  • Carbide measuring surface (2-6 mm range).
  • Titanium-coated measuring pins (>6 mm range) give you excellent durability and impact resistance.
  • Delivered with setting rings and extension rod (>6 mm range).
Save to list

€2,727.45/ pieceexcl. VAT

€3,300.21incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 3 to 6 mm
Digital indication
No
Depth dimension
No
Data-exchange
No
Model
Metric
Shock-proof
No