MITUTOYO

MITUTOYO HOLTEST Bore Micrometer 200-225mm - artnr. 368-178

  • ERIKS:23143284
  • Manufacturer:4946368517322
Image 1
3-Point Internal Micrometer Holtest
Series 368
These are three-point and two-point internal micrometers that offer you the following benefits:
  • Titanium-coated measuring pins give you excellent durability and impact resistance (3-point type).
  • Three-point micrometer allows stable measurement through automatic centring.
  • It is delivered without setting rings or extensions.
Save to list

€1,172.30/ pieceexcl. VAT

€1,418.48incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 200 to 225 mm
Digital indication
No
Depth dimension
No
Data-exchange
No
Model
Metric
Shock-proof
No