MITUTOYO

MITUTOYO HOLTEST Bore Micrometer 100-125mm - artnr. 368-174

  • ERIKS:23143280
  • Manufacturer:4946368517285
Image 1
3-Point Internal Micrometer Holtest
Series 368
A non-digital 3-point Mitutoyo bore micrometer with titanium-coated measuring pins. The 3-point design enables stable measurement through automatic centering. The maximum measuring depth can be increased by 150mm using an optional extension rod if required. Ratchet stop guarantees repeatable measurement. Steel setting rings (optional) are available for accurate setting prior to measurement.
Save to list

€979.45/ pieceexcl. VAT

€1,185.13incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 100 to 125 mm
Digital indication
No
Depth dimension
No
Data-exchange
No
Model
Metric
Shock-proof
No