MITUTOYO

MITUTOYO Disc Micrometer QuickMike, 0-10mm, 2-10N, Disc=14,3mm

  • ERIKS:14059312
  • Manufacturer:4946368736976
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Absolute Digital Disc Mic., Adj. Force
Series 369 and Series 227
The ABSOLUTE Digimatic Disc Micrometer Quickmike allows you to measure with a fast spindle feed of 10 mm per thimble rotation.
It offers you the following benefits:
  • Suitable for measuring felt, rubber, cardboard, fabric etc.
  • Suitable to measure "root tangent length" of spur gears and helical gears. 
  • With a non-rotating spindle and disc-shaped measuring surface.
  • Measuring force is adjustable for various kinds of workpieces (series 227)
Save to list

€1,297.70/ pieceexcl. VAT

€1,570.22incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Accuracy
0.004 mm
Digital indication
Yes
Model
Metric