MITUTOYO

MITUTOYO Digital Micrometer Heads 1-25mm - artnr. 350-251-30

  • ERIKS:11868226
  • Manufacturer:4946368695921
Image 1
Image 2
Image 1
Image 2
Digital Micrometer Head
Series 350
This Micrometer Head has a 25 mm range and a 10 mm stem, and offers the following benefits:
  • You can integrate it into machinery and measuring instruments.
  • Measurement values are clearly displayed in 0.001mm increments.
  • Stem diameter: 10 mm.
Save to list

€502.55/ pieceexcl. VAT

€608.09incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 1 to 25 mm
Digital indication
Yes