MITUTOYO

MITUTOYO Digital ABS AOS Caliper, ID/OD Carb. Ja.

  • ERIKS:14173740
  • Manufacturer:4946368667881
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Digital ABS AOS Caliper, ID/OD Carb. Ja.Series 500These Digimatic calipers have carbide-tipped jaws and allow you to take reliable measurements and offer you the following benefits:<br /><ul><li>Thanks to the adoption of the electromagnetic induction type ABS encoder, this caliper can be used without concern for contamination on the scale face during measurement. Detection signal is not affected by dirt (water, oil, etc.) on surface of a scale.</li><li>The slider provides smooth, stable and comfortable operation.</li><li>Character height: 9 mm (alleviation of fatigue with the high-contrast LCD)</li><li>The ABS (ABSOLUTE) scale requires no origin setting after power-on and also has no limit to response speed.</li><li>Extraordinary battery life.</li></ul>
Save to list

€571.90/ pieceexcl. VAT

€692.00incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO