




€252.00/ pieceexcl. VAT
€304.92incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MITUTOYO |
Measuring range | from 0 to 25 mm |
Digital indication | Yes |
Depth dimension | No |
Data-exchange | No |
Model | Metric |
Shock-proof | No |