MITUTOYO

MITUTOYO Digimatic Indicator ID-H 60,9mm - artnr. 543-563D

  • ERIKS:23143700
  • Manufacturer:4946368500461
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Digital Indicator ID-H, CEE AC-Adapter
Series 543
This is a superior multi-function indicator that gives you high accuracy and high resolution of 0.0005 mm.
The Digimatic Indicator ID-H offers you the following benefits:
  • 2-colour LCD backlight (green and red) provides you with visual GO/±NG
    tolerance judgement and analogue bar-graph display.
  • You can display the maximum, minimum or range (runout value).
  • Lifting mechanism over 30 mm with cable release (optional).
  • You can carry out zero-setting and presetting with the optional remote
    controller, without having to touch the indicator.
  • The remote control system can be implemented in advance with the built-in RS-232 interface and a PC.
  • External power supply via AC-Adapter.
Save to list

€1,139.05/ pieceexcl. VAT

€1,378.25incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Digital indication
Yes
Depth dimension
No
Data-exchange
Yes
Model
Metric
Shock-proof
No