MITUTOYO

MITUTOYO Digimatic HOLTEST Bore Micrometer 8-10mm - artnr. 468-162

  • ERIKS:11868321
  • Manufacturer:4946368562964
Image 1
Image 2
Image 1
Image 2
Digital 3-Point Internal Micrometer
Series 468
These are three-point internal micrometers that offer you the following benefits:
  • Individual micrometer.
  • Titanium-coated measuring pins give you excellent
    durability and impact resistance.
  • They also have excellent
    resistance against water and dust (IP65 protection level), allowing you to use this product in machining situations that include splashing coolant fluid.
  • Large LCD display with character height of 7,5 mm enables you to read measurements easily.
  • Without setting rings or extensions.
Save to list

€1,248.30/ pieceexcl. VAT

€1,510.44incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 8 to 10 mm
Digital indication
Yes
Depth dimension
No
Data-exchange
Yes
Model
Metric
Shock-proof
No