MITUTOYO

MITUTOYO Digimatic HOLTEST Bore Micrometer 20-50mm - artnr. 468-983

  • ERIKS:11868349
  • Manufacturer:4946368562933
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Digital 3-Point Internal Micrometer Set
Series 468
These are three-point internal micrometers that offer you the
following benefits:
  • Complete unit set.
  • Titanium-coated measuring pins give you excellent durability and impact resistance.
  • They also have excellent resistance against water and dust (IP65 protection level), allowing you to use this product in machining situations that include splashing coolant fluid.
  • Large LCD display with character height of 7.5 mm enables you to read measurements easily.
  • With setting rings but without extensions.
Save to list

€4,339.60/ pieceexcl. VAT

€5,250.92incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 25 to 50 mm
Digital indication
Yes
Depth dimension
No
Data-exchange
Yes
Model
Metric
Shock-proof
No