MITUTOYO

MITUTOYO Digimatic HD-A Height Gauge 0-1000mm - artnr. 192-615-10

  • ERIKS:11867883
  • Manufacturer:4946368583341
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Digital Height Gauge Double Column
Series 192
This High Accuracy Height Gauge offers you the following benefits:
  • Its double-column structure ensures high measuring accuracy.
  • Carbide-tipped scriber provided
  • Large character height of 11 mm provides good readability.
Save to list

€2,687.55/ pieceexcl. VAT

€3,251.94incl. VAT

Estimated delivery date - 03/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 1000 mm
Digital indication
Yes
Depth dimension
No
Data-exchange
No
Model
Metric
Shock-proof
No