MITUTOYO

MITUTOYO Dig. Indicat. Peak Hold ID-C 543-300B-10 12,7mm, 0,001mm

  • ERIKS:14525100
  • Manufacturer:4946368863047
Image 1
Image 2
Image 1
Image 2
Digital Indicator, Peak Hold ID-C
Series 543

This indicator is the MAX/MIN/RANGE value holding function model


It offers the following benefits:


  • The MAX/MIN/RANGE (run-out value) can be measured.
  • A fast measurement frequency mode(detection cycle 20 ms or 50 times/s) is selectable to measure in the peak detection mode (MAX/MIN/RANGE) more reliably.
  • Easy indicator setup via a setup menu.
  • Analogue bar graph in the display (12 different scales switchable).
  • GO/±NG tolerance judgement function.
  • This indicator enables the use of a calculation function for the measured value Ax.
  • Coefficient A is freely definable and x = displacement of the plunger.
  • A USB interface box can be used to set up the indicator from PC via dedicated software.
Save to list

€500.65/ pieceexcl. VAT

€605.79incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO