MITUTOYO

MITUTOYO Dial gauge 543-342B-10

  • ERIKS:14673459
  • Manufacturer:4946368863160
Image 1
Digital Indicator, Calculation ID-CSeries 543<p>This indicator allows you to use a calculation function for the measured value<br /> Ax+B+Cx<sup>-1</sup></p><ul><li>The integrated calculation formula is useful in a variety of applications (e.g. roll diameter measurement)</li><li>Coefficients A,B and C are freely definable. X = displacement of the plunger</li><li>Analogue bar graph in the display (14 different scales switchable)  </li><li>GO/±NG tolerance judgement function</li><li>MAX/MIN/RANGE function to measure peak values</li><li>A fast measurement frequency mode(detection cycle 20 ms or 50 times/s) is selectable to measure in the peak detection mode (MAX/MIN/RANGE) more reliably</li><li>Easy indicator setup  via a setup menu</li><li>A USB interface box can be used to set up the indicator from PC via dedicated software</li></ul>
Save to list

€599.45/ pieceexcl. VAT

€725.33incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO