MITUTOYO

MITUTOYO Dial Depth Gauge 200mm - artnr. 527-302-50

  • ERIKS:23141479
  • Manufacturer:4946368108780
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Dial Depth Gauge
Series 527
This dial depth gauge offers you the following benefits:
  • The dial is very easy-to-read.
  • Its base and measuring faces are hardened and micro-lapped for robustness.
  • With fine adjustment.
Save to list

€317.30/ pieceexcl. VAT

€383.93incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 200 mm
Digital indication
No
Depth dimension
No
Data-exchange
No
Model
Metric
Shock-proof
No