MITUTOYO

MITUTOYO Dial Depth Gauge 150mm - artnr. 527-301-50

  • ERIKS:23141478
  • Manufacturer:4946368108766
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Dial Depth Gauge
Series 527
A Mitutoyo dial depth gauge with a 100mm base and fine adjustment. Hardened stainless steel construction.
Save to list

€300.20/ pieceexcl. VAT

€363.24incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 150 mm
Digital indication
No
Depth dimension
No
Data-exchange
No
Model
Metric
Shock-proof
No