MITUTOYO

MITUTOYO Depth Micrometer 0-300mm - artnr. 129-152

  • ERIKS:23142802
  • Manufacturer:4946368016764
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Depth Micrometer, Interchangeable RodsSeries 129This interchangeable rod type micrometer can be used for wide range measurements.<br />It offers you the following benefits:<ul><li>∅4 mm interchangeable rods, with lapped measuring surfaces, enable you to make wide-range measurement.</li><li>The ratchet stop provides constant measuring force.</li><li>Measuring rod lock.</li></ul>
Save to list

€550.05/ pieceexcl. VAT

€665.56incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 300 mm
Digital indication
No
Depth dimension
No
Data-exchange
No
Model
Metric
Shock-proof
No